Add More Items
View All Quick Selects
Below you can add an image for 'Newell (Dymo)' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, 1500 Psi Tensile Strength, 1.5 M Length, 3/8 In (Dia.) Width, 0.5 Mil Thickness
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$82.38
Each
Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, +257 °F Operating Temperature, 1.5 M Length, 1/4 In Width, 0.5 Mil Thickness
$80.20
Nylon Label, White, Black Legend Color, Graphic, 11-1/2 FT Length, 1/2 In Width
$47.98
Nylon Label, White, Black Legend Color, Graphic, 11-1/2 FT Length, 3/4 In Width
$52.99
Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, 1500 Psi Tensile Strength, 1.5 M Length, 1/2 In (Dia.) Width, 0.5 Mil Thickness
$80.57
Rhino 5200 HCK
$421.44
Label Printer
$187.30
Rhino 3/4IN White Heat Shrink Tubes- 19MM
$58.97
Rhino 1/2IN Yellow Vinyl-12MM
$29.59
Vinyl Label, White, Black Legend Color, 5.5 M Length, 1/2 In Width, 178 MM Thickness
$29.20
Vinyl Label, White, Black Legend Color, 18 FT Length, 3/4 In Width, 178 MM Thickness
$35.23
Label Printer, Chemical Resistant, Heat Resistant, Uv Resistant, 2.4 LB
Total Availability: Out of Stock
$296.59
Rhino 4200 Carry Case Kit
$312.18
Rhino 1/2IN Orange Vinyl- 12MM
$35.04
$27.87
Rhino 1/2IN Clear Perm Poly Label-12MM
$47.32
20
Popularity
Default